MC 8S/16C 400A 4J OH/UG RLBP FTL SF

Item #: 7365

Cat #: MC0816B1400RLTM

UPC: 783643484146

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE METER LOAD CENTER COMBINATION. FACTORY INSTALLED MAIN BREAKER 8 (1 INCH) SPACES INTERIOR ALLOWING MAX 16 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 400A. SPECIAL FEATURES OH/UG FEED, RINGLESS TYPE COVER, LEVER BYPASS SOCKET, FEED THRU LUGS FIELD ADDABLE SUBFEED MAIN

Overview

SIEMENS LOW VOLTAGE METER LOAD CENTER COMBINATION. FACTORY INSTALLED MAIN BREAKER 8 (1 INCH) SPACES INTERIOR ALLOWING MAX 16 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 400A. SPECIAL FEATURES OH/UG FEED, RINGLESS TYPE COVER, LEVER BYPASS SOCKET, FEED THRU LUGS FIELD ADDABLE SUBFEED MAIN
Also known as: 783643484146, MC0816B1400RLTM

Specifications

Amps: 400
Circuits: 16
Mounting: Surface
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
Jaws: 4
Circuits: 16
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)