AEC XCR-E05-1121-010-A16-PM-48M

Item #: 736493

Cat #: XCR-E05-1121-010-A16-PM-48M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AEC XCR-E05-1121-010-A16-PM-48M RECEPTACLE 4 PIN 8 AWG SIZE 16

Overview

AEC XCR-E05-1121-010-A16-PM-48M RECEPTACLE 4 PIN 8 AWG SIZE 16
Also known as: XCR-E05-1121-010-A16-PM-48M

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 200
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Type: SPD
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)