Pilot Light, Plastic, Polycarbonate, Domed, Green, 30mm, 220 - 240VAC

Item #: 736109

Cat #: 9001SKP7G9

UPC: 785901959762

Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Domed, Green, 30 mm, 220 - 240 Volt AC

Overview

Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Domed, Green, 30 mm, 220 - 240 Volt AC
This Harmony 9001SK, green pilot light with transformer and plastic dome is supplied with 240V AC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901959762, 9001SKP7G9

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Green
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)