SMC-50, 200-480VAC, 210A Line, 363A Delta, ND, 180A Line, 311A Delta, HD

Item #: 736108

Cat #: 150-SC1NBR

UPC: 612598994441

Sign In or Register to view pricing and more.
Documents & Guides
SMC-50, Smart Motor Controller, 200 - 480 Volt AC, 210 Amp Line, 363 Amp Delta, Normal Duty, 180 Amp Line, 311 Amp Delta, Heavy Duty

Overview

SMC-50, Smart Motor Controller, 200 - 480 Volt AC, 210 Amp Line, 363 Amp Delta, Normal Duty, 180 Amp Line, 311 Amp Delta, Heavy Duty
The SMC-50 controller has a scalable design, allowing you the flexibility to satisfy a wide variety of control needs. Advanced monitoring and protection, superior communications capabilities, and Energy Saver mode help increase efficiency and reduce downtime. Three-phase control, built-in overload, removable control module and removable terminal blocks are combined in a cost-effective package with your choice of internal bypass or solid-state power structures. Normal- and heavy-duty ratings, expandable I/O and sensor capability, LCD screen or personal computer software setup and network integration capabilities increase application scalability.
Also known as: 612598994441, 150-SC1NBR

Specifications

Amps: 210, 180
Type: Smart Motor Controller
Amps: 210, 180
Type: Smart Motor Controller

Customer Reviews

No reviews for this product
(0)