Contactor, Safety, 43A, 120VAC, Coil, Contacts, 4NO, 4NC

Item #: 73610

Cat #: 100S-C43D14C

UPC: 611320227055

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 43 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 43 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.
Also known as: 611320227055, 100S-C43D14C

Specifications

Volts AC Control: 120
Poles: 8
Amps: 43
Volts AC: 600
Type: Safety Contactor
Volts AC Control: 120
Amps: 43
Type: Safety Contactor
Poles: 8
Volts AC: 600

Customer Reviews

No reviews for this product
(0)