Reactor, Input/Output, 160A, 0.23 mh, 3-5% Impedance, 200-690VAC

Item #: 73601

Cat #: 1321-3RA160-C

UPC: 662453649603

Sign In or Register to view pricing and more.
Documents & Guides
Reactor, Line Input, Line Output, 3 - 5 % Impedance, 160 Amp, 0.23 mh, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

Overview

Reactor, Line Input, Line Output, 3 - 5 % Impedance, 160 Amp, 0.23 mh, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11
Input line reactors protect the AC drive from transient overvoltage conditions typically caused by utility capacitor switching. Input line reactors also reduce the harmonics associated with AC drives and are recommended for all installations.
Also known as: 662453649603, 1321-3RA160-C

Specifications

Phase: 3
Amps: 160
IP/NEMA Rating: NEMA 1
Volts AC: 600
Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 160
Volts AC: 600

Customer Reviews

No reviews for this product
(0)