Overview
CDY 0505006EG RODALL THREAD1/
Also known as: 782856350149, 0505006EG
Specifications
Diameter: | 1/2 in |
Length: | 12 ft |
Material: | Steel |
Finish: | Electro-Galvanized |
Diameter: | 1/2 in |
Material: | Steel |
Length: | 12 ft |
Finish: | Electro-Galvanized |
Customer Reviews
No reviews for this product
(0)