Occupancy/Vacancy Sensor Switch, Brown

Item #: 735985

Cat #: MS-OPS6M2U-DV-BR

UPC: 784276060332

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy/Vacancy Sensor Switch, Multi-Location/Single-Pole, 6A Lighting/3A Fan, 120V, Color: Brown

Overview

Maestro Occupancy/Vacancy Sensor Switch, Multi-Location/Single-Pole, 6A Lighting/3A Fan, 120V, Color: Brown
Maestro occupancy sensing switch with neutral or ground connection in brown
Also known as: 784276060332, MS-OPS6M2U-DV-BR

Specifications

Type: Occupancy Sensor, Vacancy Sensor, Switch, Low Voltage, Electronic, Decora
Amps: 6, 3
Color: Brown
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Occupancy Sensor, Vacancy Sensor, Switch, Low Voltage, Electronic, Decora
Color: Brown
Family / Style: Maestro
Mounting: Knuckle
Amps: 6, 3
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)