Pilot Light, 6VAC, 30mm, Round, No Lens, 120MB Lamp, Chrome Bezel

Item #: 735914

Cat #: 9001KP40

UPC: 785901591580

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 6 Volt AC/DC, Resistor 30 mm, Round, No Lens, 120MB Lamp, Chrome Bezel

Overview

Pilot Light, 6 Volt AC/DC, Resistor 30 mm, Round, No Lens, 120MB Lamp, Chrome Bezel
This single component pilot light provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance It works at a rated voltage of 120V. It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901591580, 9001KP40

Specifications

Diameter: 30 mm
Type: Pilot Light
Standards: California Proposition 65
Diameter: 30 mm
Standards: California Proposition 65
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)