Contactor, IEC, Mechanical Latch, Front Mount, 120VAC Coil, 1NO/NC

Item #: 73587

Cat #: 100-FL11D

UPC: 662072613436

Documents & Guides
Contactor, IEC, Mechanical Latch, Front Mount, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

DiversiTech
230-DL16-20 Mini Split Condensate Drain
Item #: 1154762
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

DiversiTech
230-D4 SpeediChannel, 4", Natural
Item #: 1154752
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Contactor, IEC, Mechanical Latch, Front Mount, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072613436, 100-FL11D

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Mechanical Latch
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor, Mechanical Latch
Poles: 2
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)