Reactor, Input/Output, 2A, 20.0mh, 3-5% Impedance, 200-690VAC

Item #: 73586

Cat #: 1321-3RA2-B

UPC: 662453649658

Sign In or Register to view pricing and more.
Documents & Guides
Reactor, Line Input, Line Output, 2 Amp, 20.0 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

Overview

Reactor, Line Input, Line Output, 2 Amp, 20.0 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11
Also known as: 662453649658, 1321-3RA2-B

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 2
Volts AC Range: 200 - 690
Phase: 3
Amps: 2
IP/NEMA Rating: NEMA 1
Volts AC Range: 200 - 690

Customer Reviews

No reviews for this product
(0)