Push Button, Cylinder Lock, Dead Bolt Lock Out, 30mm, E158 Key

Item #: 73580

Cat #: 800T-E14A

UPC: 662073542421

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Cylinder Lock, Dead Bolt Lock Out, 30mm, E158 Key, Standard Head, 1 Normally Open, 1 Normally Closed, NEMA 4/13

Overview

Push Button, Cylinder Lock, Dead Bolt Lock Out, 30mm, E158 Key, Standard Head, 1 Normally Open, 1 Normally Closed, NEMA 4/13
Also known as: 662073542421, 800T-E14A

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Size: 30 mm
Type: Cylinder Lock, Pushbutton
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Amps: 10
Type: Cylinder Lock, Pushbutton
Volts AC: 600
Poles: 2
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)