Conformal coated EtherNet 10-100M Bridge Module(2-Ports)

Item #: 735778

Cat #: 1756-EN2TRK

UPC: 887172414886

Module, Communications, EtherNet/IP Bridge, 10 - 100Mbps, Embedded Switch, Dual Copper, Conformal Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Module, Communications, EtherNet/IP Bridge, 10 - 100Mbps, Embedded Switch, Dual Copper, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 887172414886, 1756-EN2TRK

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Material: Copper
Type: Communications Module
Standards: Build America Buy America Compliant
Mounting: Chassis
Material: Copper
Standards: Build America Buy America Compliant
Family / Style: ControlLogix
Type: Communications Module

Customer Reviews

No reviews for this product
(0)