BOD 42R5BFC1-E3 GEAR MOTOR 1/6 HP

Item #: 735731

Cat #: 42R5BFC1-E3

UPC:

Documents & Guides
No Documents Available
BOD 42R5BFC1-E3 GEAR MOTOR 1/6 HP 115 VAC 85 RPM
Sign In or Register to view pricing and more.

No associated products found.

Overview

BOD 42R5BFC1-E3 GEAR MOTOR 1/6 HP 115 VAC 85 RPM
Also known as: 42R5BFC1-E3

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 200
IP/NEMA Rating: NEMA 4
Mounting: Side, External
Interrupt Rating DC: 200
Type: SPD
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)