8/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 735717

Cat #: MCAL82SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, 2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Overview

8 AWG, 2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
Meets all applicable OSHA and HUD Requirements
Also known as: MCAL82SOLWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 8
Stranding: Solid
Package Type: Reel
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Gauge: 8
Package Type: Reel

Customer Reviews

No reviews for this product
(0)