Dimming Ballast, Compact Fluorescent, 1-Lamp, 50W, 120-277V

Item #: 735709

Cat #: H3DT550GU110

UPC: 027557976893

Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 50, 120-277 Volt, Lamp Type: Twin Tube, Hi-Lume 3D

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 50, 120-277 Volt, Lamp Type: Twin Tube, Hi-Lume 3D
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Twin Tube,1 lamp, 50W
Also known as: 027557976893, H3DT550GU110

Specifications

Shape: PL-L (Twin Tube Long)
Type: Programmed Start, Electronic
Color: White
Wattage: 50
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Shape: PL-L (Twin Tube Long)
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 50
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)