CID2 Flood 10k 7x6 CW 480V

Item #: 735697

Cat #: FLD276NC5NG

UPC: 056020937130

Sign In or Register to view pricing and more.
Documents & Guides
SafeSite Flood Light 11750 lumens, 113 Watts, 347-480V AC, Cool White, NEMA 7x6 140¦x115¦ asymmetrical,Clear Tempered Glass lens, CID2

Overview

SafeSite Flood Light 11750 lumens, 113 Watts, 347-480V AC, Cool White, NEMA 7x6 140¦x115¦ asymmetrical,Clear Tempered Glass lens, CID2
Also known as: 056020937130, FLD276NC5NG

Specifications

Color Temperature: 5000 (Bright White)
Type: Floodlight
Wattage: 113
Light Technology: LED
Lumens: 11750
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Wattage: 113
Lumens: 11750
Type: Floodlight
Light Technology: LED
Volts AC: 347 - 480

Customer Reviews

No reviews for this product
(0)