LIT TWHLED10C100050K-T3M120PERDDBXD

Item #: 735681

Cat #: TWHLED10C100050K-T3M120PERDDBXD

UPC: 820476820175

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT TWHLED10C100050K-T3M120PERDDBXD WALLL PACK LED 5000K 120V

Overview

LIT TWHLED10C100050K-T3M120PERDDBXD WALLL PACK LED 5000K 120V
Also known as: 820476820175, TWHLED10C100050K-T3M120PERDDBXD

Specifications

Mounting: Side, External
Type: SPD
Light Technology: LED
Mounting: Side, External
Light Technology: LED
Type: SPD

Customer Reviews

No reviews for this product
(0)