This product may not be available in all locations.
Breaker, Operating Mechanism, 4' Flange Cable, Painted Metal Handle
Item #: 735673
Cat #: 140G-I-FMX04
UPC: 885630980676
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Frame I, Operating Mechanism, 4 Foot, Flange Cable, Painted Metal Handle
Overview
Breaker, Molded Case, Frame I, Operating Mechanism, 4 Foot, Flange Cable, Painted Metal Handle
Also known as: 885630980676, 140G-I-FMX04
Specifications
Mounting: | Flange |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Length: | 4 ft |
Type: | Disconnect Operating Systems |
Mounting: | Flange |
Length: | 4 ft |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Type: | Disconnect Operating Systems |
Customer Reviews
No reviews for this product
(0)