Contactor, Wye/Delta, 60A, 600VAC, 110/120VAC Coil, Screw Terminal

Item #: 735509

Cat #: 170-NX103

UPC: 781180077258

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Wye/Delta, 60 Amp, 600 Volt AC, 110/120 Volt AC Coil, Screw Terminal

Overview

Contactor, Wye/Delta, 60 Amp, 600 Volt AC, 110/120 Volt AC Coil, Screw Terminal
Also known as: 781180077258, 170-NX103

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Contactor, Wye/Delta
Mounting: DIN Rail
Volts AC: 600
Amps: 60
Family / Style: 100-C
Volts AC Control: 110/120
Type: Contactor, Wye/Delta
Volts AC: 600
Family / Style: 100-C
Poles: 3
Mounting: DIN Rail
Amps: 60

Customer Reviews

No reviews for this product
(0)