Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750

Item #: 735397

Cat #: VPL-B0633T-PJ12AA

UPC: 885630748603

Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750 RPM, Multi Turn, Keyed

Overview

Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750 RPM, Multi Turn, Keyed
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0633T-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 6750 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630748603, VPL-B0633T-PJ12AA

Specifications

Volts AC: 480
Type: Servo Motor
RPM: 6750
Volts AC: 480
RPM: 6750
Type: Servo Motor

Customer Reviews

No reviews for this product
(0)