Control Transformer, 100VA, 380 - 24, Type T, 1PH, Open

Item #: 735228

Cat #: 9070T100D88

UPC: 785901958468

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 380 - 24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 100 VA, 380 - 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901958468, 9070T100D88

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Standards: California Proposition 65
Secondary Voltage: 24
Primary Voltage: 380
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 24
Phase: 1
Standards: California Proposition 65
Primary Voltage: 380

Customer Reviews

No reviews for this product
(0)