Timing Relay, Twin Timer, 8-Pin, DPDT, 100-240VAC, 100-125VDC

Item #: 735149

Cat #: H3CR-F8AC100-240/DC100/125

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Twin Timer, 8-Pin, DPDT, 0.05 Second - 30 Hour, Time Range, 100 - 240 Volt AC, 100 - 125 Volt DC

Overview

Timing Relay, Twin Timer, 8-Pin, DPDT, 0.05 Second - 30 Hour, Time Range, 100 - 240 Volt AC, 100 - 125 Volt DC
Also known as: H3CR-F8AC100-240/DC100/125

Specifications

Poles: 2
Type: Timing Relay
Mounting: Socket
Base: 8-Pin
Range: 0.050 sec - 30 hr
Volts AC Control Range: 100 - 240
Volts DC Control Range: 100 - 125
Poles: 2
Mounting: Socket
Range: 0.050 sec - 30 hr
Volts DC Control Range: 100 - 125
Type: Timing Relay
Base: 8-Pin
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)