Slotted Wiring Duct, 1.5"x2", NA, Gray
Item #:
735144
Cat #:
181-15206
UPC:
089306293163
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, Gray, 30ft/Box
Overview
Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, Gray, 30ft/Box
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.
Also known as: 089306293163, 181-15206
Specifications
Height: | 2 in |
Width: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Height: | 2 in |
Color: | Gray |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)