PHDM S1211PG 1211 1-5/8x13/16x12GA
Item #: 735083
Cat #: S1211PG
UPC:
Documents & Guides
No Documents Available
PHDM S1211PG 1211 1-5/8x13/16x12GA 10 FT PG SHALLOW STRUT
Sign In or Register to view pricing and more.
No associated products found.
Overview
PHDM S1211PG 1211 1-5/8x13/16x12GA 10 FT PG SHALLOW STRUT
Also known as: S1211PG
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)