500FC NEMA AC/DC Contactor, Motor Loads, 135A, Feed-Through, Size 4, Open

Item #: 73504

Cat #: 500F-EOD930

UPC: 781180217685

Documents & Guides
500FC NEMA AC/DC Contactor, Motor Loads, 135 Amp, Feed-Through, Size 4, Open, 115-120 V 60 Hz, 3 Poles, 1 NO
Sign In or Register to view pricing and more.

No associated products found.

Overview

500FC NEMA AC/DC Contactor, Motor Loads, 135 Amp, Feed-Through, Size 4, Open, 115-120 V 60 Hz, 3 Poles, 1 NO
Our Bulletin 500F AC contactors (open type) are available in feed-through wiring construction from NEMA size 0…5. Line terminals are at the top of the device and load terminals at the bottom. You can use these contactors to switch AC motor loads where overload protection is not required or is provided separately. You can operate our contactors remotely using pilot devices, such as push buttons, selector switches, timers, relays, or temperature switches.
Also known as: 781180217685, 500F-EOD930

Specifications

Amps: 135
Volts AC: 120
Size: 4
Type: Non-Reversing Contactors
Amps: 135
Size: 4
Volts AC: 120
Type: Non-Reversing Contactors

Customer Reviews

No reviews for this product
(0)