Wiring Duct Cover for 1-1/2"/6ft, Gray
Item #:
734936
Cat #:
181-91506
UPC:
089306292173
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 1-1/2" Duct, 6 ft Long, PVC, Gray
Overview
Wiring Duct Cover for 1-1/2" Duct, 6 ft Long, PVC, Gray
HellermannTyton’s Pro-Duct wiring duct covers are sold separately and interchangeable among the 3 styles of duct (solid, slotted and high density). Manufactured from high impact, rigid PVC, Pro-Duct covers come in standard colors of white, gray and black. Wiring duct covers are available in 6 foot lengths.
Also known as: 089306292173, 181-91506
Specifications
Width: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Color: | Gray |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)