This product may not be available in all locations.
Disconnect Switch, Open, 12A, 690VAC, 3P, Base/DIN Rail Mount
Item #:
7348
Cat #:
194L-A12-1753
UPC:
662072559048
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Open, 12 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Base/DIN Rail Mount
Overview
Switch, Disconnect, Open, 12 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Base/DIN Rail Mount
Also known as: 662072559048, 194L-A12-1753
Specifications
Type: | Disconnect Switch |
Volts AC: | 690 |
Poles: | 3 |
Mounting: | Base, DIN Rail |
Amps: | 12 |
Type: | Disconnect Switch |
Poles: | 3 |
Amps: | 12 |
Volts AC: | 690 |
Mounting: | Base, DIN Rail |
Customer Reviews
No reviews for this product
(0)