MINIATURE CIRCUIT BREAKER 240/415V 25A

Item #: 734652

Cat #: M9F11325

UPC: 785901342236

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 240/415V 25A
Also known as: 785901342236, M9F11325

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 25
Volts AC: 240, 415
Type: Trip Curve C
Poles: 3
Amps: 25
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)