SQD M9F11310 MINIATURE CIRCUIT

Item #: 734651

Cat #: M9F11310

UPC: 785901234753

Sign In or Register to view pricing and more.
SQD M9F11310 MINIATURE CIRCUIT BREAKER 240/415V 10A

Overview

SQD M9F11310 MINIATURE CIRCUIT BREAKER 240/415V 10A
Also known as: 785901234753, M9F11310

Specifications

Poles: 3
Amps: 10
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Amps: 10
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)