Breaker, Miniature, 1P, 16A, C Curve, C60N, 230VAC, DIN Rail Mount

Item #: 734648

Cat #: M9F11116

UPC: 785901646587

Sign In or Register to view pricing and more.
Breaker, Miniature, 1-Pole, 16 Amp, C Curve, C60N, 230 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 16 Amp, C Curve, C60N, 230 Volt AC, DIN Rail Mount
Also known as: 785901646587, M9F11116

Specifications

Mounting: DIN Rail
Poles: 1
Volts AC: 240, 415
Amps: 16
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve C
Poles: 1
Amps: 16

Customer Reviews

No reviews for this product
(0)