Breaker, Miniature, 1P, 10A, C Curve, C60N, 230VAC, DIN Rail Mount

Item #: 734646

Cat #: M9F11110

UPC: 785901708599

Sign In or Register to view pricing and more.
Breaker, Miniature, 1-Pole, 10 Amp, C Curve, C60N, 230 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 10 Amp, C Curve, C60N, 230 Volt AC, DIN Rail Mount
Also known as: 785901708599, M9F11110

Specifications

Amps: 10
Mounting: DIN Rail
Poles: 1
Volts AC: 240, 415
Type: Trip Curve C
Amps: 10
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)