Power Supply, Standard, 18 - 32VDC, 2.8A, 75W, Conformal Coated

Item #: 734614

Cat #: 1756-PB72K

UPC: 885630569468

Sign In or Register to view pricing and more.
Power Supply, ControlLogix, Standard, 18 - 32 Volt DC, 2.8 Amp, 75 Watt, Chassis Mount, Conformal Coated

Overview

Power Supply, ControlLogix, Standard, 18 - 32 Volt DC, 2.8 Amp, 75 Watt, Chassis Mount, Conformal Coated
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. Allen-Bradley® catalog item 1756-PB72K is a conformal coated 1756 power supply 19.2-32 V DC power supply from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 885630569468, 1756-PB72K

Specifications

Mounting: Chassis
Wattage: 75
Family / Style: ControlLogix
Amps: 2.800
Mounting: Chassis
Family / Style: ControlLogix
Wattage: 75
Amps: 2.800

Customer Reviews

No reviews for this product
(0)