A-B 800FP-POT1A 800FP 22 mm 150 Ohm

Item #: 734534

Cat #: 800FP-POT1A

UPC: 612598883608

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800FP-POT1A 800FP 22 MM 1

Overview

ALB 800FP-POT1A 800FP 22 MM 1
Also known as: 612598883608, 800FP-POT1A

Specifications

Ohms: 150
Ohms: 150

Customer Reviews

No reviews for this product
(0)