BX MCAL1012SOLWG1000RL WIRE MC AL

Item #: 734212

Cat #: MCAL1012SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL1012SOLWG1000RL WIRE MC AL 10/12 SOLID W/GRN GRD 1000RL

Overview

BX MCAL1012SOLWG1000RL WIRE MC AL 10/12 SOLID W/GRN GRD 1000RL
Also known as: MCAL1012SOLWG1000RL

Specifications

Gauge: 10
Conductors: 12
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 12
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)