4' 12W T8 LED Lamp, 50K

Item #: 734170

Cat #: 12T8/48-5000-IF-10/1

UPC: 046677453619

Sign In or Register to view pricing and more.
LED Lamp, 12W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1450 (LBF); 1650 (NBF); 2000 (HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 453613, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent *This lamp is DLC qualified*

Overview

LED Lamp, 12W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1450 (LBF); 1650 (NBF); 2000 (HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 453613, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent *This lamp is DLC qualified*
Also known as: 046677453619, 12T8/48-5000-IF-10/1, TLED

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2000, 1600, 1450, 1650
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 2000, 1600, 1450, 1650
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)