Limit Switch, Body Only, 2P, 1NO/1NC, Compact, 10A, 600VAC

Item #: 73410

Cat #: E50SA

UPC: 782113290676

Documents & Guides
Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Indicating Light: None. Plugs into Receptacle.
Sign In or Register to view pricing and more.

Overview

Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Indicating Light: None. Plugs into Receptacle.
E50 Heavy-Duty Plug-in Switches. Versatile in design; high reliability; low maintenance costs with installation ease; best choice for heavy-duty limit switch applications; withstands physical and chemical abuse of harsh industrial environments
Also known as: 782113290676, E50SA

Specifications

Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Type: Limit Switch Body
Poles: 2
Mounting: Surface
Type: Limit Switch Body
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)