Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3.080" Deep, Vertical Mount

Item #: 734066

Cat #: 5980-UGY

UPC: 078477673935

Documents & Guides
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Extra Duty Multiple Insert Type, 3.080 Inch Deep, Vertical Mount, Polycarbonate, Gray, Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter 1.406 Inch With Padlockable Option.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Leviton
WDR20-W 20A 125V WR DECORA REC WHT
Item #: 1176377
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Extra Duty Multiple Insert Type, 3.080 Inch Deep, Vertical Mount, Polycarbonate, Gray, Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter 1.406 Inch With Padlockable Option.
The new Leviton Extra Duty While-in-Use Covers are ruggedly constructed to protect from moisture, debris and insects, while providing easy access to receptacles. These non-metallic covers are available in both vertical and horizontal configurations for a secure fit and neat appearance when mounted. The UV resistant polycarbonate cover and base protect wiring devices from the elements without breaking, cracking or discoloration.
Also known as: 078477673935, 5980-UGY

Specifications

Material: Polycarbonate
Mounting: Vertical
Color: Gray
Gangs: 1
Depth: 3.080 in
Material: Polycarbonate
Color: Gray
Depth: 3.080 in
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)