This product may not be available in all locations.
Contactor, Safety, 23A, 3P, 120VAC Coil, 4NO, 0NC, 0NO, 4NC
Item #: 73400
Cat #: 100S-C23D404C
UPC: 611320224672
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 23 Amp, 120 Volt AC Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed
Overview
Contactor, Safety, 23 Amp, 120 Volt AC Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23D404C from Rockwell Automation® is a 23 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with four poles. It has four normally closed contacts. And it has a lined side coil termination and standard contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320224672, 100S-C23D404C
Specifications
Volts AC Control: | 120 |
Amps: | 23 |
Type: | Safety, Contactor |
Poles: | 8 |
Volts AC Control: | 120 |
Type: | Safety, Contactor |
Amps: | 23 |
Poles: | 8 |
Customer Reviews
No reviews for this product
(0)