This product may not be available in all locations.
Selector Switch, Keyed 2-Position, Maintained, 455 Key, Operator Only
Item #: 733969
Cat #: 9001KS11K1R
UPC: 785901831273
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Key Operated, 455 Key, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only
Overview
Selector Switch, Key Operated, 455 Key, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only
This Harmony 9001K, black key operated selector switch with E cam has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel. This key operated selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901831273, 9001KS11K1R
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Keyed, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Keyed, Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)