Sign, Danger High Voltage, 7" x 10", Aluminum

Item #: 733936

Cat #: 123695

UPC: 754473793630

Sign In or Register to view pricing and more.
Documents & Guides
Sign, Danger High Voltage, 7 Inch x 10 Inch, Aluminum, Indoor/Outdoor Use

Overview

Sign, Danger High Voltage, 7 Inch x 10 Inch, Aluminum, Indoor/Outdoor Use
Durable Non-Reflective Aluminum is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Also known as: 754473793630, 123695

Specifications

Height: 7 in
Type: Sign
Width: 10 in
Color: White, Black/Red
Material: Aluminum
Height: 7 in
Width: 10 in
Material: Aluminum
Type: Sign
Color: White, Black/Red

Customer Reviews

No reviews for this product
(0)