This product has been discontinued.
16W PAR38 LED Lamp, 27K
Item #: 733736
Cat #: LED16PAR38/DIM/827/NFL25/G3
UPC: 046135784422
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78442
Overview
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78442
Also known as: 046135784422, LED16PAR38/DIM/827/NFL25/G3
Specifications
Lumens: | 1000 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Wattage: | 16 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Lumens: | 1000 |
Color Rendering Index (CRI): | 82 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 16 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)