Incandescent Reflector Lamp, PAR36, 50W, 28V

Item #: 733669

Cat #: S4319

UPC: 04592304319

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 50 Watt, 28 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)

Overview

Incandescent Reflector Lamp, 50 Watt, 28 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Also known as: 04592304319, S4319

Specifications

Volts AC: 28
Wattage: 50
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Volts AC: 28
Shape: PAR36 (Sealed Beam)
Dimmable: No
Wattage: 50
Light Technology: Incandescent
Base: Screw Terminal (MP2)

Customer Reviews

No reviews for this product
(0)