Cord Grip With Mesh Assembly, 3" NPT, Aluminum

Item #: 733632

Cat #: RSR-902-E

UPC: 785411816333

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip With Mesh Assembly, 3 Inch NPT, Cable Range 2.625 - 2.812 Inch, Aluminum, Remke Tuff-Seal RSR Aluminum Cord Grips are UL Listed and CSA Certified For Use in Both Indoor and Outdoor Applications

Overview

Cord Grip With Mesh Assembly, 3 Inch NPT, Cable Range 2.625 - 2.812 Inch, Aluminum, Remke Tuff-Seal RSR Aluminum Cord Grips are UL Listed and CSA Certified For Use in Both Indoor and Outdoor Applications
Also known as: 785411816333, RSR-902-E

Specifications

Diameter: 3 in
Material: Aluminum
Diameter Range: 2.625 - 2.812 in
Diameter: 3 in
Diameter Range: 2.625 - 2.812 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)