HVH-20-43-30 20KW 480V 305703981
Item #: 733447
Cat #: 219571
UPC:
Documents & Guides
HVH-20-43-30 20KW 480V 305703981
Sign In or Register to view pricing and more.
Overview
HVH-20-43-30 20KW 480V 305703981
Also known as: 219571
Specifications
Phase: | 3, 1 |
Volts AC: | 480 |
Color: | Gray |
Wattage: | 20 kW |
Phase: | 3, 1 |
Color: | Gray |
Volts AC: | 480 |
Wattage: | 20 kW |
Customer Reviews
No reviews for this product
(0)