FH 1 Pole Class J Fuseblock

Item #: 733419

Cat #: LFJ60200-1C

UPC: 079458181951

Sign In or Register to view pricing and more.
Documents & Guides
200A, 600V, Fuse Holder 1 Pole Class J Fuseblock

Overview

200A, 600V, Fuse Holder 1 Pole Class J Fuseblock
Indication offered on all versions except 200A-600A DIN Rail releasable for all non-knife blade style fuses Only one hand is required to release from DIN Rail (lock open lock closed) Phenolic blocks have side barriers for isolation Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks. Universal mounting holes make for easy replacement Space-saving design — up to 45% smaller than existing blocks
Also known as: 079458181951, LFJ60200-1C

Specifications

Amps: 200
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Class: J
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Mounting: Box Lug
Class: J
Standards: California Proposition 65
Type: Fuse Block
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)