5" Led Remodel Housing, Title 24

Item #: 733307

Cat #: L5RLEDT24R6

UPC: 820476467899

Sign In or Register to view pricing and more.
Documents & Guides
Lithonia L5RLED T24 R6, 5" Led Remodel Housing, Title 24, Retrofit

Overview

Lithonia L5RLED T24 R6, 5" Led Remodel Housing, Title 24, Retrofit
Also known as: 820476467899, L5RLEDT24R6

Specifications

Type: Housing
Color: Gray
Material: Aluminum
Light Technology: LED
Type: Housing
Material: Aluminum
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)