Locking IG Single Receptacle, 30A, 250V, 3-Phase, L15-30R, Orange
Item #:
7333
Cat #:
2720-IG
UPC:
078477809648
Sign In or Register to view pricing and more.
Documents & Guides
Locking Receptacle; Locking Receptacle, Isolated Ground, Single, NEMA L15-30R, 30 Amp, 3 Phase - 250 Volt, 3 Pole, 4 Wire, Orange; Each
Overview
Locking Receptacle; Locking Receptacle, Isolated Ground, Single, NEMA L15-30R, 30 Amp, 3 Phase - 250 Volt, 3 Pole, 4 Wire, Orange; Each
30-Amp, 250-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, Orange
Also known as: 078477809648, 2720-IG
Specifications
Color: | Orange |
Type: | Locking Receptacle |
Amps: | 30 |
Volts AC: | 240 |
Color: | Orange |
Amps: | 30 |
Type: | Locking Receptacle |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)