This product may not be available in all locations.
3
more
Relay, Control, 10A, 600VAC, 240VAC Coil, 8P, NO Contacts
Item #: 733294
Cat #: 8501XO80V03
UPC: 785901018544
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 8-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Overview
Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 8-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexibility. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has a 10 ampere continuous current rating. It also has an A600 inductive contact rating. It has eight 8501XC1 contact cartridges. This relay has eight normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The eight plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Relay has a 110/120 VAC 50/60 Hz coil. Relay is UL listed and CSA certified.
Also known as: 785901018544, 8501XO80V03
Specifications
Type: | Control, Relay |
Amps: | 10 |
Poles: | 8 |
Volts AC Control: | 240 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Control, Relay |
Poles: | 8 |
Volts AC: | 600 |
Amps: | 10 |
Volts AC Control: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)