IQ 35M Meter Transducer

Item #: 733278

Cat #: IQ35M-SP-075-200

UPC: 786685471594

Sign In or Register to view pricing and more.
CUT IQ35M-SP-075-200

Overview

CUT IQ35M-SP-075-200
Also known as: 786685471594, IQ35M-SP-075-200

Specifications

Length: 3.6 in
Height: 4.200 in
Width: 2.300 in
Length: 3.6 in
Width: 2.300 in
Height: 4.200 in

Customer Reviews

No reviews for this product
(0)